Motor with Gear Box

Motor with Gear Box

Motor with Gear Box, Euro Drive, 230/460 volt, 4.75/2.38 amps, 460/2,290 rpm, 3 phase, 60 Hz. Gear box: In rpm: 460/2,275, Out rpm: 19/97, Ratio: 23.59.

Product Details
  • Stock No: SUBF23
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor RPM: 2290
  • Motor Voltage: 230/460
  • Motor Amps: 4.75/2.38
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Box
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed