Motor with Gear Box

Motor with Gear Box

Motor with Gear Box, Sew Eurodrive, 230/460 volt, 4.75/2.32 amps, 275/455 rpm, 3 phase, 60 Hz. Gear box: In rpm 460/2260, Out rpm 26/126, 253 torque, 17.98 ratio.

Product Details
  • Stock No: SUBF35
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor RPM: 275/455
  • Motor Voltage: 230/460
  • Motor Amps: 4.75/2.32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Box
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed