Motor with Gear Box

Motor with Gear Box

Motor with Gear Box, Sew Euro drive, 230/460 volt, 2.3/1.15 amps, 1,450/290 rpm, 3 phase, 60 Hz. Gearbox: In rpm: 1,450/290. Out rpm: 33/6.7, .5 hp, 43.3 ratio.

Product Details
  • Stock No: SUBF39
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1450/290
  • Motor Voltage: 230/460
  • Motor Amps: 2.3/1.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Box
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed