Motor with Gear Drive 1 HP

Motor with Gear Drive 1 HP

Motor with Gear Drive, Sew Eurodrive, 230/460 volt, 3.9/1.95 amps, 1.0 hp, 2,250/450 rpm, 3 ph, 60 Hz. Gear box: In rpm: 2,250/450, Out rpm: 112/22, 1.0 hp, 20.01 Ratio.

Product Details
  • Stock No: SUBF58
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1
  • Motor RPM: 2250
  • Motor Voltage: 230/460
  • Motor Amps: 3.9/1.95
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Drive 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed