Motor with Gearbox 3 HP

Motor with Gearbox 3 HP

Motor with Gearbox, Sew Euro Drive, 230/460 volt, 8.61/4.3 amps, 460/2,275 rpm, 3 phase, 60 Hz. Gear box: In rpm: 460/2,275, Out rpm 25/125, 3 hp, 1,060 torque, 18.27 ratio.

Product Details
  • Stock No: SUBF21
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 2275
  • Motor Voltage: 230/460
  • Motor Amps: 8.61/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gearbox 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed