Motor with Gearbox

Motor with Gearbox

Motor with Gearbox for agitator. Dresser Motor, 3/1.5 hp, 230 volt, 29/14 amps, 1,725/860 rpm, 3 phase, 60 Hz, S/N CP184TV500RL. Year 2001.

Product Details
  • Stock No: HDBD9
  • Manufacturer: Not Specified
  • Serial Number: CP184TV500RL
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dresser Motors
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 230
  • Motor Amps: 29/14
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2001
Motor with Gearbox
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed