Motortronics 400 HP Motor Electronic Soft Start

Motortronics 400 HP Motor Electronic Soft Start

Motortronics 400 hp Motor Electronic Soft Start. Model MS2-48400-N. Supply Voltage 13 ph, 50/60hz, 480VAC, Max current amps: 540. Overall dimensions 31 in. L x 14 in. W x 45 in H..

Product Details
  • Stock No: PMI13
  • Manufacturer: Motortronics
  • Model: MS2-48400-N
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Manufacturer: Motortronics
  • Motor Horsepower(HP): 400
  • Motor Voltage: 460
  • Motor Amps: 540
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 14
  • Height (Inches): 45
Additional Product Details
Motortronics 400 HP Motor Electronic Soft Start
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed