- Product Details
Moyno 1FF6 Progressing Cavity Pump
Moyno Progressing Cavity Pump. Model: 1FF6. S/N: AM10472. Type: SSQ/AAA. Displacement per 100 rpm: 5.00 gallons. Single mechanical seal. 304 stainless steel with 316 stainless steel internal components. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 2 in. dia. threaded fittings. Dodge APG Motor Drive, 5.0 ratio, 910 in. lbs. torque. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning gasketed clamp-style connections. Overall dimensions: 79 in. L x 17 in. W x 24-1/2 in. H.
- Stock No: CCFP001.
- Manufacturer: Moyno
- Model: 1FF6
- Serial Number: AM10472
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











