Moyno 1L8 Positive Displacement Pump (10 HP, 200 GPM Max)

Moyno 1L8 Positive Displacement Pump (10 HP, 200 GPM Max)

Moyno Progressive Cavity Pump and Feed Hopper. Type: CDO. Frame: IL8. Serial No: A-8032-I. Estimated flowrate for the model 1L8: 80-90 gpm at 87 PSI with proper HP/RPM. Motor: Leeson 10HP, 208-230/460V, 60Hz, 3-phase (7.5HP, 190/380V, 50Hz, 3-Phase). Service Factor: 1.15. Frame: 215T. Enclosure: TEFC. Date: K2004. Auger diameter: 4 in. Pump Inlet/Outlet Dimensions: 4 in. / 3 in. (E)
Product Details
  • Stock No: AANF118.8.
  • Manufacturer: Moyno
  • Model: 1L8
  • Serial Number: A-8032-I
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 200
  • Minimum Temperature (F): 14
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 225
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 10
  • Motor Voltage: 208-230/460
  • Motor Amps: 26.7-25.2/12.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
Additional Product Details
Moyno 1L8 Positive Displacement Pump (10 HP, 200 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed