Moyno 2FG3 Progressive Cavity Pump

Moyno 2FG3 Progressive Cavity Pump

Moyno Progressing Cavity Pump. Model: 2FG3SSQAAA. Capacity: 3.5 gpm @ 130 psi. Frame: SSQ. Form: FF. Dayton Motor Drive, 1-1/2 hp, 1740 rpm, 669 rpm (final), 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Materials of construction: 304 stainless steel casing, 316 stainless steel internal components, and Nitrile stator. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning threaded connections. Screw dimensions: 1 ft. L x 1-1/2 in. diameter. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. 5 in. H.
Product Details
  • Stock No: SPPP1500
  • Manufacturer: Moyno
  • Model: 2FG3SSQAAA
  • Serial Number: AS-68193
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno 2FG3 Progressive Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed