Moyno 2L2 Progressive Cavity Pump with Cart

Moyno 2L2 Progressive Cavity Pump with Cart

Moyno pump: model 2L2 SSQ-X, trim AAA PF, serial AS86304, mfd by Robbins & Myers, Inc. Reliance Electric gear drive: 0.75 HP, 230/460V, 3-phase, 60 Hz. Drive ratio: 3.9. Speed range: 118-1185 RPM. Overall dimensions: 48 x 26 x 55 high (inches).

Product Details
  • Stock No: SIKH901
  • Manufacturer: Moyno
  • Model: 2L2 SSQ-X
  • Serial Number: AS86304
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno 2L2 Progressive Cavity Pump with Cart
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed