Moyno 6M4 Positive Displacement Pump (10 HP, 8.5 GPM Max)

Moyno 6M4 Positive Displacement Pump (10 HP, 8.5 GPM Max)

Moyno 6M4 Progressing Cavity Pump. Model: 6M4. S/N: AS53027. Stainless steel pump body. Maximum rpm: 1050. Final rpm: 434. Enclosed motor, 10 hp, 1735 rpm, 230/460 V, 27/13.5 amps, 3 phase. Pulley ratio: 4 to 1. The Moyno progressive cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator (nitrile). Typical applications include high-pressure water, pastes & gels, food, wastes & by-products, chemical feed & sampling, and coolants & lubricants. Inlets: (1) 3 in. diameter, flange: 7 ½ in. diameter with (4) thru-holes at a center-to-center distance of 6 in. Outlets: (1) 2 in. NPT (male). Overall dimensions: 6 ft. L x 3 ft. in. W x 2 ft. 3 in. H. (ACN104)

Product Details
  • Stock No: SPPP770.2
  • Manufacturer: Moyno
  • Model: 6M4
  • Serial Number: AS53027
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 8.5
  • Drive Ratio: 0.4
  • Max Speed RPM: 1050
  • Maximum Pressure MAWP (PSI): 87
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 27
  • ACN: 104
Additional Product Details
  • Year of Manufacture: 1993
Moyno 6M4 Positive Displacement Pump (10 HP, 8.5 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed