Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)

Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)

Moyno (Robbins & Myers) Progressive Cavity Pump. Model: B1C CDQ 2AAA. Flow rate for new pump is 7.2 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric Industrial Motor, 0.75 hp, 1750 rpm, 90 V, 7 A. Nord Gear, ratio: 3.60, 486 final rpm. Screw dimensions: 7 in. L x 1-1/2 in. dia. Inlets. Moyno pumps offer a single rotating element that delivers uniform and continuous flow. Output is smooth and uniform at any speed. Delivery is steady even at low flow conditions.: (1) 2 in. dia. ANSI 125 lb flange. Outlets: (1) 1 in. dia. ANSI 125 lb flange. Overall dimension 4 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.(ACN43).

Product Details
  • Stock No: HDPH001
  • Manufacturer: Moyno
  • Model: B1C CDQ 2AAA
  • Serial Number: GSA250462
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 7.2
  • Max Speed RPM: 486
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: ANSI Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 7
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 10
  • Height (Inches): 13
  • ACN: 43
Additional Product Details
Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed