Moyno Progressing Cavitation Pump

Moyno Progressing Cavitation Pump

Moyno Progressing Cavitation Pump. Model: 1L10SSQ. S/N: AS43490. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Minimum rpm- 25.4; maximum rpm- 216. Inlets/outlets: (1) 6 in. dia. inlet with 11 in. dia. flange and (8) attachment holes; (1) 6-1/4 in. dia. outlet with an 11 in. dia. flange and (8) attachment holes. Frame- 1L10. U.S. Motor- 7.5 hp, 1800 rpm, 220/440 V, 25.6/12.8 amps, 60 cycles, 3 phase. U.S. Motors Varidrive Module, 16.9-ratio. Overall dimensions: 125 in. L x 20 in. W x 40 in. H.
Product Details
  • Stock No: CCFP147.
  • Manufacturer: Moyno
  • Model: 1L10 SSQ
  • Serial Number: AS49490
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Moyno Progressing Cavitation Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed