Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 1L10H. Type: SSQ. Capacity: 80-90 gpm @ 40 psi. Reliance Electric, 5 hp, 1165 rpm, 220-440 V, 15/7.5 amps, 60 Hz. 3.45: 1 pulley ratio. Final rpm: 337. Inlets/outlets: 3 in. Overall dimensions: 42 in. L x 66 in. W x 26 in. H.

Product Details
  • Stock No: CCFP090.
  • Manufacturer: Moyno
  • Model: 1L10H
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Moyno Progressing Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed