Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 2L8. S/N: A-8034-2. Type: SSR. Capacity: approx. 40 gpm. The Moyno progressing cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator. Robbins & Myers Motor. Mounted on steel base. Inlets/outlets: (1) 3 in. dia. ports. Overall dimensions: 74 in. L x 46 in. W x 24 in. H.
Product Details
  • Stock No: CCFP149.
  • Manufacturer: Moyno
  • Model: 2L8
  • Serial Number: A-8034-2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Moyno Progressing Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed