Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 2L6-SSQ. S/N: 54910-5-91. Motor drive: 11.30 input hp, 6.2 ratio, 2441 In/lb torque capacity, 1750 in rpm, 280 out rpm. Screw worm dimensions: 2 ft. L x 2-1/2 in. diameter. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 6 ft. 10 in. L x 1 ft. 6 in. W x 1 ft. 2 in. H.(ACN197).

Product Details
  • Stock No: NPPC127
  • Manufacturer: Moyno
  • Model: 2L6-SSQ
  • Serial Number: 54910-5-91
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno Progressing Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed