Moyno Progressive Cavity Pump, Type: SSQ

Moyno Progressive Cavity Pump, Type: SSQ

Moyno Progressive Cavity Pump. Model: 1L10H. Type: SSQ. S/N: A-1134-1. Shaft dimensions: 3 in. dia. x 36 in. L. Inlets/outlets: (2) 3 in. dia. S-line fittings. APG Motor Drive, 6.2 ratio. Overall dimensions: 88 in. L x 21 in. W x 22 in. H.

Product Details
  • Stock No: HDOC161.3a
  • Manufacturer: Moyno
  • Model: 1L10H
  • Serial Number: A-1134-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno Progressive Cavity Pump, Type: SSQ
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed