Moyno Pump

Moyno Pump

Moyno Pump. Model: 1FF-10H. S/N: AS-67704. Type: SSQ-X. The moyno pump design allows easy handling of highly viscous viscous materials. The hopper permits full flow into the suction housing, and an auger carries the product to the rotor-stator pumping elements. Motor, 15 hp, 1200 rpm, 230/460 V, 42/21 amps, 60 Hz, 3 phase. Pulley ratio: 2 to 1, final rpm: 600. MS-127 Variable Seave motor drive, requirements: 25 hp at 1750 rpm, 15 hp at 1160 rpm, with a 4-1/2 in. wide flat face pulley, maximum safe speed: 400 rpm. Stainless steel suction square hopper: 36 in. L x 24 in. W x 22-1/2 in. H. Screw: 5-1/2 in. diameter x 67 in. L. Product outlet: 4 in. threaded (male). Overall dimensions: 98 in. L x 45 in. W x 34 in. H. SOLD
Product Details
  • Stock No: RFPM228.10
  • Manufacturer: Moyno
  • Model: 1FF-10H
  • Serial Number: AS-67704
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed