Moyno Sanitary Progressing Cavity Pump Model FA1CSSE3

Moyno Sanitary Progressing Cavity Pump Model FA1CSSE3

Moyno Sanitary Progressing Cavity Pump. Model FA1CSSE3. S/N AM17013-2. 304 Stainless steel Shaft with 316 Stainless steel Shaft Housing, single mechanical seal. Inlet and outlet are 2 in. Vector Drive Motor. Mfg: Baldor Electric Co. Motor Specifications: 1-1/2 hp, 1,750 rpm, 230/460 Volt, 4.2/2.1 Amps, 60 Hz, 3 phase, 145TC Frame. Gear reducer specifications: 3.30 hp (input), 1,750 rpm (in), 648 (out), 2.7 Gear Ratio, Torque Capacity 322 in/lb. Overall Dimensions: 12 in. W x 55-1/2 in. L x 12 in. H.
Product Details
  • Stock No: HDNW046.8a
  • Manufacturer: Moyno
  • Model: FA1CSSE3
  • Serial Number: AM17013-2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno Sanitary Progressing Cavity Pump Model FA1CSSE3
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed