Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)

Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)

Moyno Progressive Cavity Positive Displacement Pump. Type SJ710N3. Serial: 30/127804. Ports: 3 in. Baldor electric motor: 2 HP, 230/460V, 1725 RPM. US Series 3000 Gear Reduction Drive: ratio 5:1 (345 final RPM). This pump was test run with water and the flow rate was approximately 34 GPM.

Product Details
  • Stock No: TASP186
  • Manufacturer: Moyno
  • Model: SJ710N3
  • Serial Number: 30/127804
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 34
  • Drive Ratio: 0.5
  • Max Speed RPM: 345
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 5.6/2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC
Dimensions:
Additional Product Details
Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed