Moyno Stainless Steel Progressive Cavity Pump

Moyno Stainless Steel Progressive Cavity Pump

Moyno Stainless Steel Progressive Cavity Pump. Model: 1FF8-SSK-XDAA. S/N: AS 31986. Frame: 1FF8. Type: SSK-X. Form: CH. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel housing and internals. Single stage, food grade sanitary pump designed to transfer shear-sensitive materials with a minimum of turbulence or stress. Baldor electric motor: 3 hp, 1735 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Link Belt P.I.V. variable speed drive. Gear ratio: 6:1output at 2.7 hp at 336 rpm, and 1.8 hp at 56 rpm. Inlets/Outlets: (2) 4 in. dia. ACME fitting. Overall dimensions: 7 ft. 10 in. L x 2 ft. 10-1/4 in. W x 1 ft. 9-1/4 in. H. (ACN143).
Product Details
  • Stock No: DBGV328.1a
  • Manufacturer: Moyno
  • Model: 1FF8-SSK-XDAA
  • Serial Number: AS 31986
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno Stainless Steel Progressive Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed