- Product Details
MTH L52J AI Vacuum Pump (5 HP)
MTH Multistage Regenerative Turbine Pump - Model: L52J AL, Serial No: 12c 1489591. Horizontal Closed Coupled. Inlet and Outlet are Cast Iron has a Max Discharge Pressure of 1000 PSI @ Maximum of RPM of 3600. Standard Temperature of Pump: -20 F to 250 F. Pump and Motor has been repainted. Emerson Motor - Model: E193A, FR: 184T, PH: 3, Hz: 60, HP: 5, RPM: 3495, Volts: 208-230/460, Amps: 16.2/8.1.
Product Details
- Stock No: SIMM13
- Manufacturer: MTH
- Model: L52J AI
- Serial Number: 12C 148959 1
Pump Details
- Pump Type: Vacuum
- Max Speed RPM: 3,600
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 5
- Motor RPM: 3495
- Motor Voltage: 208-230/460
- Motor Amps: 14.4-12.8/6.4
- Motor Hertz (Hz): 50
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 26
- Width (Inches): 12
- Height (Inches): 8
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















