MUCO Transformer - 40 KVA

MUCO Transformer - 40 KVA

Muco Transformer 40 KVA. Model: DS40. S/N: 279. Power supply: 460/380 V, 50.3/60.8 amps. Overall dimensions: 33 in. L x 26 in. W x 28 in. H.(H17).

Product Details
  • Stock No: DTWA208.1a
  • Manufacturer: MUCO
  • Model: DS40
  • Serial Number: 279
Transformer Details
  • KVA: 40
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 26
  • Height (Inches): 28
Additional Product Details
MUCO Transformer - 40 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed