- Product Details
Mueller 706 FFC Plate Chiller (16-98 X 48 Stainless Steel Plates)
Mueller Falling Film Chiller - Size ( Gallons) - Model: 706 FFC, Serial No: 265329-1. Reservoir Capacity: 706 Gallons. The Mueller 4 x 8 enclosed-type falling film chiller is fully enclosed to ensure product is free from airborne particles and is easily accessible through gasket doors. No. of Plates Maximum Capacity: 16. Heat Transfer Information - Design Pressure: 250 PSI, Design Temperature: 200 F, Test Pressure: 331 PSI, Volume: 6.72 Cu.FT.
Product Details
- Stock No: RRK08
- Manufacturer: Mueller
- Model: 706 FFC
- Serial Number: 265329-1
Plate Chiller Details
- Plate Quantity: 16
- Plate Width (inches): 98
- Plate Height (inches): 48
- Plate Material: Stainless Steel
- High Side Refrigeration Equipment Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 105
- Width (Inches): 73
- Height (Inches): 91
- Weight (LBS): 5,220
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

































