Mueller Accu-Therm Plate Heat Exchanger - 400 sq. ft.

Mueller Accu-Therm Plate Heat Exchanger - 400 sq. ft.

1991 Mueller Accu-Therm Plate Heat Exchanger. Model: AT40 F-20. S/N: 101036-2. Nat'l Bd: 18942. (96) 316 Stainless steel plates. Heating surface area: approx. 400 sq. ft. Plate pack max/min lengths: 16.89/16.32 in. MAWP: 100 psi @ 150 °F. MDMT: 32 °F @ 100 psi. Inlets: (1) 4 in. dia. port (hot), (1) 4 in. dia. port (cold). Outlets: (1) 4 in. dia. port (hot), (1) 4 in. dia. port (cold). The Accu-Therm is a compact heat exchanger consisting of embossed heat transfer plates with perimeter gaskets to contain pressure and control the flow of each medium. Accu-Therm plates ensure high thermal efficiency, uniform fluid distribution, minimal fouling, and suitability for full differential pressure rating. Single-pass arrangement over an F-Frame. Overall dimensions: 54 in. L x 21 in. W x 82 in. H.(ACN93).
Product Details
  • Stock No: SSLP101.9
  • Manufacturer: Paul Mueller Co.
  • Model: AT40 F-20
  • Serial Number: 101036-2
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Accu-Therm Plate Heat Exchanger - 400 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed