Mueller AT25W Accu-Therm Semi-Welded Plate Heat Exchanger

Mueller AT25W Accu-Therm Semi-Welded Plate Heat Exchanger

Certified by Paul Mueller Company Plate Heat Exchanger. National Board: 46775. Serial No:1002358. Model: AT25W. Part No: 9830236. Year Built: 2010. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 PSI. Port Size:
Product Details
  • Stock No: RDYF02
  • Manufacturer: Mueller
  • Model: AT25W
  • Serial Number: 9830236
Heat Exchanger Details
  • Nominal Flow Capacity: 800
  • Plate Material: Stainless Steel
  • Number of Plates: 160
  • Number of Dividers: 0
  • Number of Sections: 1
  • Tank National Board Number: 46775
  • MAWP (PSI at temp): 250 PSI @ 200 F
  • MAWT (temp at PSI): -20 F @ 250 PSI
  • Inlets & Outlets Description: Inlet/Outlet: 4 inch
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 21.7
  • Height (Inches): 49.8
  • Weight (LBS): 2,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2010
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Mueller AT25W Accu-Therm Semi-Welded Plate Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed