Mueller Fre-Heater D-2VA-105 Horizontal Water Heater - 105 Gallons

Mueller Fre-Heater D-2VA-105 Horizontal Water Heater - 105 Gallons

Paul Mueller Fre-Heater Recovery System recover up to 60 percent of wasted energy normally discarded from refrigeration and conditioning systems. Often used in supermarkets, grocery stores, and convenience stores. Fre-Heaters are de-superheaters that remove most or all of the sensible heat from compressors hot discharged gas and use the existing condenser to remove the remaining heat and condense the refrigerant. Model No: D-2VA-105. Part Number: 8801975. Serial No: 90-C-0005-R. Tank Capacity(Gal): 105. Tank Working Test Pressure(PSIG): 150/300. Refrigeration Working Pressure(psig): 426. Refrigeration Type: R-12,R-22,R-502, R-717.
Product Details
  • Stock No: MGS26
  • Manufacturer: Mueller
  • Model: D-2VA-105
  • Serial Number: 90-C-0005-R
Boiler Details
  • Boiler Type: Hot Water
  • Rated Capacity (Gallons): 105
  • Tank Inlets & Outlets Description: In/Out(in): 1 1/4
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 38
  • Height (Inches): 75
  • Weight (LBS): 800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Mueller Fre-Heater D-2VA-105 Horizontal Water Heater - 105 Gallons

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed