Mueller Horizontal Cylindrical Tank 6,000 Gallon

Mueller Horizontal Cylindrical Tank 6,000 Gallon

Mueller Horizontal Cylindrical Tank 6,000 Gallon, stainless steel front head, Model SHW, S/N 118920, freon refrigerated storage tank, dual vertical agitators, sprayballs, 3 in. clamp outlet, king level shell, dimensions 114 in. diameter x 180 in. L x 138 in. H.

Product Details
  • Stock No: 255-R630-B
  • Manufacturer: Paul Mueller Co.
  • Model: SHW
  • Serial Number: 118920
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Horizontal Cylindrical Tank 6,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed