Mueller Processor Stainless Steel - 600 Gallon

Mueller Processor Stainless Steel - 600 Gallon

Mueller Processor Stainless Steel-600 Gallon. Model PCP. S/N F-8572-2. Pressure wall, Center bridge with lift top covers. Wide and side sweep agitator with side scraper blades and baffle. 2 in. stainless valve. Type 316SS product contact surface. Can be used as pasteurizer for vat or batch processing. Includes motor and drive.

Product Details
  • Stock No: 125-cR058-B
  • Manufacturer: Paul Mueller Co.
  • Model: PCP
  • Serial Number: F-8572-2
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Processor Stainless Steel - 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed