- Product Details
Mueller Stainless Steel Mixing Tank - 300 Gallons
Mueller Stainless Steel Mixing Tank. Approximate capacity: 300 gallons. MAWP: 100 psi. Maximum temperature: 400 °F. Float Level Indicator. (1) 5 in. floater ball. Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT. Inside tank dimensions: 4 ft. dia. x 3 ft. 2-1/2 in. straight wall. *Note: pressure test of jacket failed. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 9 in. H.
- Stock No: DFLQ004
- Manufacturer: Paul Mueller Co.
- Serial Number: 128882
- Stainless Tank Type: Processing Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank MAWP (PSI at temp): 100 psi @400 °F
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT
- Motor Included? No
- Length (Inches): 60
- Width (Inches): 54
- Height (Inches): 81
- Known Issues or Problems: Pressure test of jacket failed.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















