Mueller TCI-Superior SCS-85 Centrifugal Pump

Mueller TCI-Superior SCS-85 Centrifugal Pump

Mueller TCI-Superior Centrifugal Pump. Model: SCS-85. S/N: A516 7. Catalog: UJ25S1AM. U.S. electric motor, 25 hp, 3525 rpm, 208-230/460 V, 68.7-60/30.0 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: KWBF750I
  • Manufacturer: Mueller
  • Model: SCS-85
  • Serial Number: A516
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller TCI-Superior SCS-85 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed