MuellerPlate Heat Exchanger

MuellerPlate Heat Exchanger

Mueller Plate Heat Exchanger, Model AT10C-20, S/N 185266-01. Overall dimensions: 21 in. W, 37-½ in. L, 39 in. H.

Product Details
  • Stock No: BIIR03.
  • Manufacturer: Paul Mueller Co.
  • Model: AT10C-20
  • Serial Number: 185266-01
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
MuellerPlate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed