- Product Details
Multi-Conveyor, LLC Conveyor
Multi-Conveyor, LLC Conveyor. Conveyor Size: 12W x 83 L. Marsh Patrion Plus Controls. Driven by 1 Hp Sew-Eurodrive.
Product Details
- Stock No: YTAB07
- Manufacturer: Multi-Conveyor, LLC
Conveyor Details
- Conveyor Type: Belt Conveyor
- Conveyor Width (inches): 12
- Conveyor Length (inches): 83
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: Sew-Eurodrive: SA47DRE80M4. Input: 300-1800/10-60 HZ. Output: 6.8-40.7. HP: 1. Ratio: 44.22.
- Motor Manufacturer: SEW-Eurodrive
- Motor Horsepower(HP): 1
- Motor RPM: 1,800
- Motor Voltage: 230/460
- Motor Amps: 2.90/1.44
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 98
- Width (Inches): 24
- Height (Inches): 36
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









































