Multipack Supermatic Case Packer

Multipack Supermatic Case Packer

Multipack Supermatic Case Packer. Model: Fardellatrice F700 ID. S/N: 97049. 12-lane electropneumatic positioner. (4) ABB Motors, 380-460/220-240 and 440-480/250-280 V, 0.75/1.30 amps, 50/60 Hz, 3 phase. Motovario, 20 ratio. Electra Motor 8/24 V. Conveyor infeed/exit height: 36 in. Overall dimensions: 17 ft. 4 in. L x 48-1/2 in. W x 77 in. H.

Product Details
  • Stock No: ENAE003.
  • Manufacturer: Multipack
  • Model: Fardellatrice F700 ID
  • Serial Number: 97049
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Multipack Supermatic Case Packer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed