Multistage Centrifugal Blower

Multistage Centrifugal Blower

Gardner Denver Machinery Inc. Multistage Centrifugal Blower, Model 254-3-1-7050-AB. S/N 971072, S.P. No. 68248. 10 hp, Inlet/Outlet 2-½ in. Has a silencer over inlet: Stoddard Silencers. Model: F64-3, Replacement Element: F8-109. Motor: Toshiba, 10 hp, 3,610 rpm, 460 volt, 11.5 amps, 60 Hz, 3 phase.

Product Details
  • Stock No: NPPC107.
  • Manufacturer: Gardner Denver
  • Model: 254-3-1-7050-AB
  • Serial Number: 971072
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 10
  • Motor RPM: 3610
  • Motor Voltage: 460
  • Motor Amps: 11.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Multistage Centrifugal Blower
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed