Munters Drycool Dehumidification System

Munters Drycool Dehumidification System

Munters DryCool Dehumidification System. Model: F30. Serial No: 97GF301015. Job No: 802435. Date: 07/24/1997. Process Air Flow (SCFM): 9000. Reactivation Air Flow (SCFM): 2020. Direct Fired Heater - Model: A30000000. Input Min/Max (MBTHU): 750. Gas/Heat Valve (BTU/CU.Ft.): NG/1000.
Product Details
  • Stock No: NIH17
  • Manufacturer: Munters
  • Model: F 30
  • Serial Number: 97GF301015
  • Unit CFM (CFM): 9,000
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: 1 - Wheel Motor: 1/4 HP. 1 - Reactivation Fan: 5 HP. 1 - Process Fan: 15 HP.
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 120
  • Height (Inches): 106
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Munters Drycool Dehumidification System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed