Murzan Diaphragm Pump

Murzan Diaphragm Pump

Murzan Diaphragm Pump. Model: P150. S/N: 93121835. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 15 in. W x 24 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

Product Details
  • Stock No: END2831c.10
  • Manufacturer: Murzan
  • Model: P150
  • Serial Number: 93121835
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Murzan Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed