Murzan Drum Unloading System

Murzan Drum Unloading System

Murzan Drum Unloading System, Project No. D-12616, Panel/Equipment DUS-50. S/N 9600026D. Overall dimensions: for drum: 27-½ in.W, 46 in. H. System stands on four lockable casters. Has a control panel on the side with 2 air inlets. 4 control tubes run to the dual air powered pumps, and 2 smaller tubes run to the pneumatic lifts on either side of clearance area. Rollers run along base at 2 in. diameter in open portion and 1 in. Diameter in clearance area. Designed for 24 in. diameter drums. Number on pump: 96102892, P1 .50 SL. Pneumatic Lifts: Rockford Air devices, piston size: 3-¼ in. x 40 in. S/N 96-1396E.

Product Details
  • Stock No: END300.80a
  • Manufacturer: Murzan
  • Model: DUS-50
  • Serial Number: 9600026D
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Murzan Drum Unloading System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed