- Product Details
Mutschink 4-Stage Liquid Separator Centrifuge
Mutschink 4-Stage Liquid Separator Centrifuge. Used to separate solids from liquids. Approximate capacity: 15 gpm. Mutschink Motor, 7.3 hp, 865 rpm, 440 V, 10.4 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. L x 4 in. W. Infeed with a 7 in. L x 7 in. W flange with (4) 1/2 in. dia. thru-holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 4 in. dia. pulp discharge port, (1) 4 in. dia. liquid discharge with an 8-1/2 in. dia. flange and (8) 1/2 in. dia. thru-holes at a center-to-center distance of 2-1/2 in. Overall dimensions: 32 in. dia. x 40 in. H.(H17)(ACN620).
- Stock No: GM-557.5-02
- Manufacturer: Mutschink
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Mutschink
- Motor Horsepower(HP): 7.3
- Motor RPM: 865
- Motor Voltage: 440
- Motor Amps: 10.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Width (Inches): 32
- Height (Inches): 40
- ACN: 620
- Previously Used With: Used to separate solids from liquids.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















