- Product Details
Mycom 160 Rotary Screw Compressor Package - 125 HP
Mycom Rotary Screw Compressor. Built by M&M in 1994. Mycom model 160VMD. Serial 1635039. Toshiba motor: 125 HP, 3570 RPM, 230/460V, 60 Hz, 3-phase, 404TS Frame. Previously run with ammonia refrigerant as a high stage compressor.
Product Details
- Stock No: OBSF006
- Manufacturer: Mycom
- Model: 160-VMD
- Serial Number: 1635039
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











