- Product Details
Mycom 200 Rotary Screw Compressor Package - 75 HP
Mycom Rotary Screw Booster Compressor Package. Built by M&M in 1994. Mycom model 200 VMD. Serial 2035046. Reliance motor: 75 HP, 3555 RPM, 460V, 60 Hz, 3-phase, 364TS Frame. Previously run with ammonia refrigerant as a booster compressor in a two stage system.
Product Details
- Stock No: OBSF004
- Manufacturer: Mycom
- Model: 200-VMD
- Serial Number: 2035046
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











