Mycom 200VSD Rotary Screw Compressor Package (Mycom 200VSD, 200 Hp, 460 V)

Mycom 200VSD Rotary Screw Compressor Package (Mycom 200VSD, 200 Hp, 460 V)

Mycom V Series Rotary Screw Compressor Package. Model: 200VSD. Serial No: 2055083. Certified by TomCo2 Oil Separator - National Board: 11. Serial No: 225B. MAWP: 450 PSI @ 300 F. MDMT: -20 F @ 450 PSI. Year Built: 1994
Product Details
  • Stock No: WHB01
  • Manufacturer: Mycom
  • Model: 200VSD
  • Serial Number: 2055083
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Mycom
  • Package Model: 200VSD
  • Package SN: 2055083
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 200VSD
  • Compressor SN: 2055083
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 39,046
  • Fixed/Variable VI: Variable
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 06
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 11
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 162
  • Width (Inches): 50
  • Height (Inches): 110
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
Mycom 200VSD Rotary Screw Compressor Package (Mycom 200VSD, 200 Hp, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed