Mycom 250SU-M Screw Compressor Package - 500 HP

Mycom 250SU-M Screw Compressor Package - 500 HP

Mycom 250SU-M Screw Compressor Package. Model: 250SU-M. Last used with R-717 producing 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165. Vi setting: 3.8. Displacement: 1,110 cfm. General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. E.L. Nickell Co. oil separator, MAWP: 250 psi. Mycom Mypro-M controller. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 8 in. H.(ACN845)CF.

Product Details
  • Stock No: DTTC813.
  • Manufacturer: FES
  • Model: 250SU-M
  • Serial Number: 2551195
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Mycom 250SU-M Screw Compressor Package - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed