- Product Details
Mycom 250SU-MX Rotary Screw Compressor Package (Mycom 250SU-MX, 575 HP 2400/4160 V, Mycom Micro Control Panel)
Mycom 250SU-MX Screw Compressor Package. Model: 250SU-MX. Last used with R-717 producing 398.2 TR at 464.3 bhp. Brake hp per ton: 1.165. Vi setting: 3.6. Displacement: 1,110 cfm. General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. FES oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Compressor run time: 52,102 hrs. Overall dimensions: 13 ft. 2 in. L x 4 ft. 10 in. W x 7 ft. 10 in. H.(H4)(ACN845).
Product Details
- Stock No: DTTC814
- Manufacturer: Mycom
- Model: 250SU-MX
- Serial Number: 2552818
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: 250SU-MX
- Package SN: 2552818
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250SU-MX
- Compressor Run Time Hours: 52102
- Fixed/Variable VI: 3.8
- Oil Separator Included? Yes
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mypro-M control panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: General
- Motor Horsepower(HP): 500
- Motor RPM: 3575
- Motor Voltage: 2400/4160
- Motor Amps: 107/62
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 158
- Width (Inches): 58
- Height (Inches): 94
- ACN: 845
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























































