Mycom 30 HP Ammonia Compressor Model N4A

Mycom 30 HP Ammonia Compressor Model N4A

Mycom 30 hp Ammonia Compressor. Model N4A. S/N 11335. 575 volt, 60 Hz, 3 phase. Dimensions 6 ft. L, 4 ft. W, 4 ft. H.

Product Details
  • Stock No: ENDX713.4
  • Manufacturer: Mycom
  • Model: N4A
  • Serial Number: 11335
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom 30 HP Ammonia Compressor Model N4A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed