- Product Details
Mycom 320SU-L Rotary Screw Compressor Package (Mycom 320SU-L, 250 HP 2300/4160 V, Mycom Micro Control Panel)
Mycom 320SU-L Booster Rotary Screw Compressor Package. Model: 320SU-L. S/N: 3251188. Crocker Wheeler electric motor, 250 hp, 3550 rpm, 2300/4160 V. E.L. Nickell Co. Company oil separator: MAWP: 250 psig. at 650ºF to -20ºF. Mycom Mypro-M control panel. Nominal capacity: 188.0 Tons at 245 bhp with a -45ºF suction pressure and a 20ºF discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 6 in. L x 4 ft. 7 in. W x 7 ft. 4 in. H.(H4)(SR500). (ACN1192)
Product Details
- Stock No: DTTC805.
- Manufacturer: Mycom
- Model: 320SU-L
- Serial Number: 3251188
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Mycom
- Package Model: 320SU-L
- Package SN: 3251188
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 320SU-L
- Fixed/Variable VI: 2.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 20650
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mypro-M Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Crocker Wheeler Electric
- Motor Horsepower(HP): 250
- Motor RPM: 3550
- Motor Voltage: 2300/4160
- Motor Amps: 55/30
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 186
- Width (Inches): 55
- Height (Inches): 88
- ACN: 1192
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































































