Mycom 320VSDB Rotary Bare Screw Compressor

Mycom 320VSDB Rotary Bare Screw Compressor

Mycom Rotary Screw Compressor. Model: 320VSDB. Serial No: 3255139. Max RPM: 3600. Theoretical Displacement @ 60 Hz: 2802 CFM. LEAK (MPa): 2.6. HYD(MPa): 3.9.
Product Details
  • Stock No: RWF05A
  • Manufacturer: Mycom
  • Model: 320VSDB
  • Serial Number: 3255139
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: Low Stage (Booster)
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • Compressor Model: 320VSDB
  • Compressor SN: 3255139
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 40
  • Height (Inches): 35
  • Weight (LBS): 5,248
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: Mycom Screw Package
Mycom 320VSDB Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed