Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP

Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP

Mycom 4-Cylinder Reciprocating Compressor- 30 HP. Model: N4A. S/N: 11909. Refrigerant: Ammonia. Water-cooled heads. Leak pressure hi/lo: 313/185 psig. Hydrostatic pressure hi/lo: 470/470 psig. Heat exchanger dimensions: 4-1/2 in. dia. x 21 in. L. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 39 in. L. x 39 in. W x 39 in. H.

Product Details
  • Stock No: ENDX712.4
  • Manufacturer: Mycom
  • Model: N4A
  • Serial Number: 11909
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed