Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP

Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP

1992 Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor. Model: N42WB. Baldor Industrial Motor: 75 hp. (4) Cylinders low stage and (2) cylinders high stage. Displacement: 224 cfm low stage and 112 cfm high stage at maximum rpm of 1,200. Overall dimensions: 4 ft. 5 in. L x 4 ft. W x 6 ft. 8 in. H. Rebuilt in the summer of 2004.(h11)(ACN312a-BC/Motor).

Product Details
  • Stock No: CNPR002
  • Manufacturer: Mycom
  • Model: N42WB
  • Serial Number: 640131
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed